Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel Art™ Poxygrid™ Petri Dish Carrying Rack

Click to view available options
Positions:
15
30
Description
- Not suitable for glass dishes
- Racks contain 30 plastic Petri dishes of size 100 x 20 mm in three stacks
- Epoxy coated steel wire is chemical and corrosion resistant and steam autoclavable at 121°C (250°F)
- 13.5L x 4.25W x 12 in. H (343 x 105 x 305 mm)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
Includes | Rack Only |
Product Type | Petri Dish Rack |
Array | 1 x 3 |
Autoclavable | Autoclavable |
Color | Blue |
Holds | Petri Dishes (100 mm) |
Material | Steel Wire |
Positions | 30 |
Shape | Cylindrical |
Stackable | No |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction