Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel Art™ Poxygrid™ Wire Test Tube Racks
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Color:
Blue
Green
Positions:
40
80
Description
- Withstands temperature range of -223°C (-369°F) to 121°C (250°F)
- Consists of square holes, three decks, a slotted grid bottom and extra strength reinforced edges
- Epoxy coatings are unaffected by organic solvents, salts, weak acids and weak alkalis
- Stores from 40 to 108 tubes (five different diameters of testtubes)
- Autoclavable
Specifications
Specifications
| Product Type | Test Tube Rack |
| Array | 4 x 10 |
| Autoclavable | Autoclavable |
| Color | Blue |
| Holds | Tubes (16 to 20 mm) |
| Material | Epoxy-coated Steel |
| Positions | 40 |
| Shape | Rectangular |
| Shelves | 3 Tiers |
| Stackable | Yes, When Empty |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction