Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Precisionware™ Polypropylene Wide Mouth Bottles
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Neck Finish:
38
45
53
Description
- Matched polypropylene caps have ring-seal design for a perfect, leakproof fit, ribbed for torque closure and easy opening
- Deep square threads withstand vibration, help prevent closure back-off during shipping
- Smooth, rounded bottle surfaces for easy cleaning and thorough emptying
- Underside of bottle lists volume, material and includes an indexing notch
- Recycling codes listed on 500 and 1000 mL bottles
- Autoclavable at 121°C (250°F); do not autoclave with caps in place
Specifications
Specifications
| Capacity | 17 oz., 500 mL |
| Capacity (Metric) | 500 mL |
| Capacity (English) | 17 oz. |
| Color | Translucent |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Neck Finish | 53 |
| Closure Included | Yes |
| Disposable | Reusable |
| Graduated | No |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction