Learn More
Description
- Coating helps avoid scratches on delicate materials
- Nonstick, corrosion- and chemical-resistant surface
- Coating complies with FDA regulations for food contact
Specifications
Specifications
| Product Type | PTFE Coated 3/4 in. (19 mm) tip |
| Length (English) | 0.75 in. |
| Length (Metric) | 19 mm |
| Material | Stainless Steel |
| Quantity | Each |
| Style | Standard |
| Tip Style | Serrated |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.