Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ PTFE-Coated Steel Forceps
Click to view available options
Length (Metric):
19 mm
38 mm
98 mm
Description
- Coating helps avoid scratches on delicate materials
- Nonstick, corrosion- and chemical-resistant surface
- Coating complies with FDA regulations for food contact
Specifications
Specifications
Tip Style | Serrated |
Length (English) | 3.87 in. |
Material | Stainless Steel |
Length (Metric) | 98 mm |
Product Type | PTFE Coated entire length |
Quantity (No. per Case) | Each |
Type | FEP Coated Steel Forceps |
Style | Standard |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction