Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel Art™ Radioimmunoassay Tube Racks
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Holds:
Tubes (10 to 13 mm)
Tubes (13 to 16 mm)
Tubes (16 to 20 mm)
Description
Organize over 100 samples with one rack
- Polypropylene racks provide a practical method of pipetting and storing a large number of samples
- Use alternate rows and rotate tubes to easily keep track of the last tube filled
- Suitable for clinical lab use to store samples
- Steam autoclavable at 121°C (250°F)
Specifications
Specifications
Product Type | Test Tube Rack |
Array | 12 x 10 |
Autoclavable | Autoclavable |
Color | White |
Holds | Tubes (16 to 20 mm) |
Material | Polypropylene |
Positions | 120 |
Shape | Rectangular |
Shelves | 3 Tiers |
Stackable | No |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction