Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel Art™ Round Lead Ring Flask Weights with Vikem™ Vinyl Coating
Shop All SP Bel-Art & SP Wilmad-LabGlass Products

Click to view available options
Diameter (English) Inner:
1.69 in.
2 in.
Diameter (English) Outer:
2.9 in.
3.5 in.
Weight (English):
0.15 lb.
1 lb.
Description
- Stabilize glassware immersed in water baths; reduces floating, breakage and chemical spills
- Bright red Vikem vinyl coating
- Chemical-resistant
- Will not scratch flasks
Specifications
Specifications
Product Type | Lead Ring Flask Weight |
Autoclavable | Not Autoclavable |
Color | Red |
Holds | Flasks (250 to 1000 mL) |
Material | Vinyl-coated Lead |
Shape | Ring |
Shelves | None |
Stackable | Yes |
Sterility | Non-sterile |
For Use With (Equipment) | Erlenmeyer-style straight-necked flasks |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction