Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Bel-Art™ Roxy M™ Universal Fit Repeating Pipette Tips, Nonsterile
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
                    Click to view available options
                
                
                    
                            
                                Volume (Metric):
                            
                        
                        
                            
                                0.5 mL
                            
                        
                            
                                1.25 mL
                            
                        
                            
                                2.5 mL
                            
                        
                            
                                12.5 mL
                            
                        
                            
                                50 mL
                            
                        
                    Description
- Fit most manual repeating pipettors including Roxy M, Eppendorf™ Multipette™ 4780, Brand HandyStep™ S, Fisherbrand™ Repeating Pipetter, Gilson Distriman™, and Scilogex™ StepMate Repeater Pipettor
 - Fits many electronic pipetters (digital display will not be enabled)
 - Available in 8 sizes with capacities from 0.05 to 50.0 mL to repeatedly dispense volumes from 1 to 5000μL
 - Manufactured in an ISO 9001:2000 facility and made of virgin polypropylene with a polyethylene inner plunger
 - Adapter required to use 25 mL and 50 mL tips (Mfr. No. F37300-0050 supplied with repeating pipetter and available separately in a 3-pack)
 - Each pack of tips is lot-stamped, comes with a Certificate of Conformity, and includes a convenient dosing chart
 
Specifications
Specifications
| Volume (Metric) | 50 mL | 
| Filtered | Non-filtered | 
| Sterility | Non-sterile | 
| Color | Natural | 
| Autoclavable | Autoclavable | 
| Certifications/Compliance | ISO 9001:2000 | 
| Clean Claims | DNase, RNase, ATP, and Pyrogen Free | 
| Compatibility | Roxy M, Eppendorf Multipette 4780, Brand HandyStep S, Fisherbrand Repeating Pipetter, VWR Repeating Pipettor, Gilson Distriman, and Scilogex StepMate Repeater Pipettor | 
| Format | Bagged | 
| Tip Style | Standard | 
| Show More | 
Safety and Handling
                            
                            WARNING: Cancer - www.P65Warnings.ca.gov 
                        
                    
                
            
            
            
        
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction