Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Roxy M™ Universal Fit Repeating Pipetter Tips, Assortment Pack
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Volume (Metric):
0.05 to 25 mL, 2.5 to 5 mL
Description
- Fit most manual repeating pipetters including Roxy M, Eppendorf™ Multipette™ 4780, Brand HandyStep™ S, Fisherbrand™ Repeating Pipetter, VWR™ Repeating Pipettor, Gilson Distriman™, and Scilogex™ StepMate Repeater Pipettor
- Fits many electronic pipetters (digital display will not be enabled)
- Available in 8 sizes with capacities from 0.05 to 50.0mL to repeatedly dispense volumes from 1 to 5000μL
- Manufactured in an ISO 9001:2000 facility and made of virgin polypropylene with a polyethylene inner plunger
- Adapter required to use 25mL and 50mL tips (Mfr. No. F37300-0050 supplied with repeating pipetter and available separately in a 3-pack)
- Each pack of tips is lot-stamped, comes with a Certificate of Conformity, and includes a convenient dosing chart
- Sterile tips are individually packaged and bioclean™ certified to be pyrogen-free, DNA-free, RNase-free, and ATP-free
Specifications
Specifications
Volume (Metric) | 0.05 to 25 mL, 2.5 to 5 mL |
Filtered | Non-filtered |
Sterility | Sterile |
Color | Natural |
Autoclavable | Autoclavable |
Certifications/Compliance | ISO 9001:2000 |
Clean Claims | DNase, RNase, ATP, and Pyrogen Free |
Compatibility | Roxy M, Eppendorf Multipette 4780, Brand HandyStep S, Fisherbrand Repeating Pipetter, VWR Repeating Pipettor, Gilson Distriman, and Scilogex StepMate Repeater Pipettor |
Format | Bagged |
Tip Style | Standard |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction