Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Single-Piece Buchner Funnels
GSA_VA

Catalog No. p-3273671 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Capacity (Metric):
50 mL
150 mL
400 mL
1000 mL
Diameter (Metric) Plate:
3.6 cm
7.0 cm
10.4 cm
12.2 cm
Diameter (Metric)Top:
4.2 cm
8.1 cm
11.3 cm
13.2 cm
Length (Metric) Stem:
6.0 cm
6.1 cm
7.1 cm
10.0 cm

Catalog No. 22-086702

Supplier: Bel-Art™ F146080000

Only null left
Add to Cart
Add to Cart

One-piece HDPE with sealed-in, polyethylene Fritware™ porous filter plate

  • Filter plate of coarse porosity (90 to 130 microns) gives retention and fast flow under vacuum
  • Useable with or without filter paper
  • Used below 52°C (125°F)
  • Used with Vac-Ring Filter Seal (Mfr. No. 38959-0000) for quick filter setup

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Diameter (Metric)Top 4.2 cm
Capacity (Metric) 50 mL
Material HDPE
Height (Metric) 12.7 cm
Description Fritware™ polyethylene filter
Diameter (Metric) Plate 3.6 cm
Includes Fritware™ polyethylene filter
Length (Metric) Stem 6.1 cm
Porosity Coarse
Pore Size 90 to 130μ
Max. Temperature (English) 125°F
Max. Temperature (Metric) 52°C
Product Type Buchner Funnel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.