Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Single Scale Graduated Cylinders
Shop All SP Bel-Art & SP Wilmad-LabGlass Products

Click to view available options
Description:
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Description
- Flared top rims and large spouts facilitate pouring
- Octagonal shaped bases prevent tipping and rolling
- Non-wetting polypropylene plastic surface eliminates concave meniscus; makes reading easier and more accurate
- Autoclavable at 121°C (250°F)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
No. per Pack | 1 |
Description | 1000 mL |
Diameter (English) | 2.6 in. |
Scale | Single |
Quantity | 1 Ea. |
Graduations | 10 mL |
Autoclavable | Autoclavable |
Subdivision | 10 mL |
Shape | Round |
Diameter (English) Inside | 2.4 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction