Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Spinbar™ Magnetic Sink Strainer
SCI_ED

Catalog No. s04610 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Length (Metric):
12.7 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Prevents Spinbar Magnetic Stirring Bars from going down the sink drain.

  • Flexible, chemically resistant sink strainer has four strong magnets in each corner to attract and hold Spinbar Magnetic Stirring Bars and prevent them from going down the drain
  • Long slits in the sides and skirt allow fluids to drain easily and rapidly
  • A wide skirt enables strainer to be used in a variety of sink drains; flat edge on one side allows it to be placed close to the sink wall
  • Four legs on the underside anchor the strainer firmly in sink drain and prevent it from being dislodged by flowing liquid
  • Color choices improve visibility of stirring bars

Specifications

Diameter (Metric) 12.7 cm
Length (Metric) 12.7 cm
Material PTFE, Alnico Magnet
Quantity 1
Dimensions (L x W x H) 12.7 x 3.66 cm
Shape Disc
Type Stir Bar Retriever
Includes 4 strong magnets in each corner, long slits in the sides and wide skirts
Color Blue
For Use With (Application) Prevents stir bar from washing down drain
For Use With (Equipment) Stirring bars
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.