Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Spinfin™ Magnetic Stirring Bar

Catalog No. 14512167 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Diameter (Metric):
7.9 mm
9.5 mm
12.7 mm
16 mm
19 mm
22 mm
Diameter (English):
0.31 in.
0.37 in.
0.5 in.
0.62 in.
0.75 in.
0.9 in.
Height (Metric):
9.5mm
12.7mm
Height (English):
0.37 in.
0.5 in.

Agitate liquids in round bottom vessels like test tubes, cylinders and flasks

  • Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE low friction coating
  • Does not wobble in vessel
  • Autoclave safe

Certifications

ISO 9001:2008, SGS certification.

Specifications

Coating PTFE, FDA-grade, USP Class VI
Shape Cross
Type Magnetic Stir Bar
Autoclavable Autoclavable
Diameter (Metric) 9.5 mm
Quantity 50
Material Alnico Magnet
Certifications/Compliance FDA, USP Class VI, ISO 9001:2008, SGS
Height (Metric) 9.5mm
Height (English) 0.37 in.
Diameter (English) 0.37 in.
Color White
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.