Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Spinpak™ Magnetic Stirring Bars

Catalog No. p-3273338 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Length (Metric):
12.7 mm
25.4 mm
Length (English):
0.5 in.
1 in.

Provide instant availability of highly popular octagon shaped bars

  • Interrupted profile of octagonal shape provides more surface area and greater turbulence than comparable cylindrical stirring bars
  • Made from Teflon™ PTFE
  • ALNICO V encapsulated magnet
  • Autoclavable

Specifications

Coating PTFE, FDA-grade, USP Class VI
Type Magnetic Stir Bar Set
Length (Metric) 12.7 mm
Diameter (Metric) 8 mm
Shape Octagon
Quantity 20
Length (English) 0.5 in.
Material Alnico Magnet
Diameter (English) 0.31 in.
Certifications/Compliance FDA
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Teflon™ is a registered trademark of the Chemours Company FC LLC used under license by Bel-Arts Products, Inc.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.