Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Spinplus™ Magnetic Stirring Bar
GSA_VASCI_ED

Catalog No. S503995
Click to view available options
Length (Metric):
9.5 mm
19 mm
25.4 mm
38 mm
Diameter (Metric):
9.5 mm
19 mm
25.4 mm
38.1 mm
Length (English):
0.37 in.
0.75 in.
1 in.
1.5 in.
Diameter (English):
0.37 in.
0.75 in.
1 in.
1.5 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Spinplus™ magnetic stirring bars add speed and efficiency to mixing operations

  • The cross shape creates a deep vortex and provides stable, quiet operation
  • Alnico magnet encapsulated in FDA grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
  • Autoclave safe

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Coating PTFE, FDA-grade, USP Class VI
Type Magnetic Stir Bar Set
Autoclavable Autoclavable
Length (Metric) 38 mm
Diameter (Metric) 38.1 mm
Quantity 50
Length (English) 1.5 in.
Material Alnico Magnet
Diameter (English) 1.5 in.
Shape Cross
Certifications/Compliance FDA, USP Class VI, ISO 9001:2008
Color White
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.