Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Spinplus™ Magnetic Stirring Bar
Shop All SP Bel-Art & SP Wilmad-LabGlass Products

Click to view available options
Length (Metric):
9.5 mm
19 mm
25.4 mm
38 mm
Diameter (Metric):
9.5 mm
19 mm
25.4 mm
38.1 mm
Length (English):
0.37 in.
0.75 in.
1 in.
1.5 in.
Diameter (English):
0.37 in.
0.75 in.
1 in.
1.5 in.
Description
- The cross shape creates a deep vortex and provides stable, quiet operation
- Alnico magnet encapsulated in FDA grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclave safe
Specifications
Specifications
| Type | Magnetic Stir Bar |
| Coating | PTFE, FDA-grade, USP Class VI |
| Autoclavable | Autoclavable |
| Diameter (Metric) | 19 mm |
| Length (Metric) | 19 mm |
| Quantity | 50 |
| Certifications/Compliance | FDA, USP Class VI, ISO 9001:2008 |
| Color | White |
| Material | Alnico Magnet |
| Shape | Cross |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction