Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Spinstar™ Magnetic Stirring Bars
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
For Use With (Equipment):
100mL beaker
250mL beaker
400mL beaker
Description
Star-shape creates deep vortex at relatively slow speed extending to the bottom of vessel
- Made from Teflon™ PTFE
- Bar fits exactly the inside diameter of the beaker indicated
- ALNICO V encapsulated magnet
- Available in various sizes
- Autoclavable
Specifications
Specifications
Diameter (Metric) | 62 mm |
Length (Metric) | 62 mm |
Autoclavable | Autoclavable |
Coating | PTFE |
Quantity | Each |
Type | Stir Bar |
Material | Alnico Magnet |
Shape | Star |
Certifications/Compliance | FDA |
Color | White |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Teflon™ is a registered trademark of the Chemours Company FC LLC used under license by Bel-Arts Products, Inc.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction