Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Plexiglas™ Splash Shield
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Shape:
Rectangle, Two 24 in. Articulating Arms
Rectangle, Two 38 in.Articulating Arms
Round, Two 24 in. Articulating Arms
Round, Two 38 in. Articulating Arms
Description
- Shield moves side-to-side and up and down
- Ample work space
Order Info
Accessory components are available (Cat. Nos. 1199935 through -38).
Specifications
Specifications
| Dimensions (L x W) | 305 x 381 mm |
| Thickness (Metric) | 6.4 mm |
| Width (English) | 15 in. |
| Width (Metric) | 38 cm |
| Height (Metric) | 96.5 cm |
| Shape | Round, Two 38 in. Articulating Arms |
| Lens Coating | Uncoated |
| Thickness (English) | 0.25 in. |
| Description | 38 in. articulating arms |
| Lens Tint | None |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction