Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ ProCulture™ Stak-A-Tray™ System

Catalog No. 079106 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Product Type:
Large Tray Holder
Small Tray Holder
Holds:
Sample Containers

Catalog No. 07-910-6

Supplier: Bel Art™ H186101440

Only null left
Add to Cart
Add to Cart

Maximize incubator, cold room and bench space.

  • Keeps trays, flasks and dishes level and stable for even settling of tissue culture cells
  • Racks interlock when stacked, to a maximum of 5 racks high (allows up to 20 levels of trays)
  • Each rack tier holds one large tray (Mfr. No. 18610-1440), 35.6 x 35.6cm, or two smaller trays (Mfr. No. 18610-0470), 17.8 x 35.6cm
  • Perforated trays allow air, gas and water vapor circulation
  • Racks and trays sold separately
  • Stainless-steel storage system is autoclavable

Rack, 2-Tier (Mfr. No. 18610-0420)

  • 5cm clearance between trays, ideal for storing larger culture flasks

Rack, 4-Tier (Mfr. No. 18610-0440)

  • 2.4cm clearance between trays, for storing Petri dishes or smaller culture flasks

Specifications

Product Type Large Tray Holder
Array 12 x 1
Autoclavable Autoclavable
Color Silver
Holds Sample Containers
Material Stainless Steel
Positions 12
Shape Square
Shelves None
Stackable Yes
Sterility Non-sterile
Width (Metric) 356 mm
Height (Metric) 12.5 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.