Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Sterileware™ Economy Sample Spoons

Catalog No. 03410633 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
1.25 mL
2.5 mL
5 mL
8 mL
Sterility:
Non-sterile
Sterile
Quantity:
100/Pk.
12/Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Sterility Quantity
03-410-633 5 mL Sterile 100/Pk.
03-410-632 2.5 mL Sterile 100/Pk.
03-410-634 8 mL Sterile 100/Pk.
03-410-631 1.25 mL Sterile 100/Pk.
03-410-637 2.5 mL Non-sterile 12/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-410-633 Supplier Bel-Art™ Supplier No. F367400003
Add to Cart
Add to Cart

Molded high-impact polystyrene for durability and stiffness. Ideal for retrieving small, specific volume samples of powders or liquids.

  • Molded of durable, white high-impact polystyrene for durability and stiffness when sampling packed powders
  • Flat-bottom shape permits use as a weighing boat
  • For one-time use

Order Info

100 individually sterile wrapped spoons or 12 nonsterile spoons per pack

Specifications

Quantity 100/Pk.
Sterility Sterile
Autoclavable Not Autoclavable
Shape Flat Bottom
Capacity (Metric) 5 mL
Color White
Certifications/Compliance FDA
Disposable Single-use
Product Type Spoon
For Use With (Application) Designed for retrieving small, specific volume samples of powders or liquids and also provides durability and stiffness when sampling packed powders
Includes Certificate of processing for sterilization
Material Polystyrene
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.