Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Sterileware™ Economy Sampling Scoops

Catalog No. p-2683302 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Capacity (Metric):
63 mL
250 mL
Capacity (English):
2 oz.
8.45 oz.

An inexpensive and accurate measure for dry or liquid sample collection.

  • Capacity is listed on each white scoop
  • Leveling the sample to the flat top edge ensures a repeatable and consistent volume measure
  • Flat bottom shape and light weight allows for use as a weighing boat
  • One-piece scoops are made from durable, FDA grade, high-impact polystyrene plastic
  • Sterile are individually sealed and sterilized in a polyethylene bag ready for one time use and disposal, lot stamped for accurate lot tracing and shipped with a Certificate of Processing for Sterilization

Specifications

Product Type Scoop
Material High-impact Polystyrene (FDA Grade)
Autoclavable Not Autoclavable
Includes Certificate of processing for sterilization
Bottom Type Flat
Capacity (English) 2 oz.
Capacity (Metric) 63 mL
Disposable Single-use
Sterility Sterile
Color White
Certifications/Compliance FDA
For Use With (Application) Provide accurate measure for dry or liquid measures
Packaging Type Sealed in polyethylene bag
Quantity 50/Pk.
Dimensions (L x W x H) 12.9 x 4.4 x 2.7 cm (5¹/16 x 1¾ x 1¹/16 in.)
Height (English) 1¹/16 in.
Height (English) Bowl 1¹/16 in.
Height (Metric) 2.7 cm
Height (Metric) Bowl 2.7 cm
Length (English) 5¹/16 in.
Length (English) Bowl 3¹¹/16 in.
Length (English) Handle 1.375 in.
Length (Metric) 12.9 cm
Length (Metric) Bowl 9.4 cm
Length (Metric) Handle 3.5 cm
Width (English) 0.029 in.
Width (English) Bowl 0.029 in.
Width (Metric) 4.4 cm
Width (Metric) Bowl 4.4 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov

Sterilized products are not returnable.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.