Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Sterileware™ Red Sterile Sampling Scoops

Catalog No. 08647760 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
Quantity:
10/Pk.
100/Cs.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
08-647-760 250 mL 100/Cs.
03-990-228 250 mL 10/Pk.
03-990-226 60 mL 10/Pk.
14-241-201 60 mL 100/Cs.
11-391-301 125 mL 100/Cs.
03-990-227 125 mL 10/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 08-647-760 Supplier Bel-Art™ Supplier No. H369062008
Add to Cart
Add to Cart
This item is not returnable. View return policy

Perfect shape and size for taking samples, especially from wide-mouth containers.

  • Designed to hold various capacities, these one-piece scoops are molded of high-impact polystyrene.
  • 2 oz. and 4 oz. sampling scoops have a long handle that increases the distance between the hand and sample.
  • When placed on a flat surface they remain upright, can be used as weighing boats.
  • Colored scoop reduces the chance of being accidentally left behind in a sample; can serve as a code to avoid cross contamination and provide contrasting background for light colored samples.
  • Made from FDA grade materials.
  • Individually sealed and sterilized in a polyethylene bag ready for one time use and disposal.
  • Lot stamped for accurate lot tracing; shipped with a Certificate of Processing for Sterilization.

Specifications

Quantity 100/Cs.
Autoclavable Not Autoclavable
Sterility Sterile
Capacity (English) 8 oz.
Capacity (Metric) 250 mL
Color Bright Red
Certifications/Compliance FDA
Disposable Single-use
Product Type Scoop
For Use With (Equipment) Wide mouth containers
For Use With (Application) Designed for taking samples, especially from wide-mouth containers, reduces the chance of residual sample staying in the scoop or the scoop being accidently left behind in a sample
Length (English) 7.5 in.
Size 13.5 x 5.4 x 4.9 cm (LxWxH) Bowl
Width (English) 2.12 in.
Width (Metric) 5.4 cm
Includes Certificate of sterilization
Length (English) Handle 2.18 in.
Length (Metric) Handle 5.6 cm
Material Polystyrene
Length (Metric) 19 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.