Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Sterileware™ Sense-Able Scoops™ Metal and X-Ray Detectable Scoops

Scoop and scoop fragments can be detected by standard metal detection and x-ray equipment to prevent potential production contamination, quarantine and recall

Manufacturer:  Bel-Art™ H369040006

 View more versions of this product

Catalog No. 14-375-613


Add to cart

Description

Description

  • Standard metal detection and x-ray equipment can detect scoop fragments as small as 1.6mm3
  • Molded with a custom FDA grade polystyrene resin blend containing trace amounts of stainless steel Dark blue or black color provides a high contrast background to better view material; Blue coloring conforms to industry standard for metal detectable materials
  • Long handles on 2 and 4 oz. scoops keeps hand farther from sample to reduce contamination or exposure
  • Flat bottom on 2 and 4 oz. scoops holds scoop upright for use a weighing boat: won't spill when resting on flat surface
  • Individually wrapped in polyethylene bag and gamma sterilized, lot stamped—ready for one-time use and disposal

Specifications

Specifications

Flat
FDA
Blue
Prevents potential production contamination, quarantine and recal
Long
3.3cm
3.68 in.
9.4cm
Polystyrene Resin
2 in.
4 oz.
Metal and X-Ray Detectable Scoop
4 oz., 125mL
Impregnated with Stainless Steel Powder
Yes
Metal detection and X-ray equipment
1.31 in.
Certificate of processing for sterilization
5 in.
12.7cm
Sterile
5.1cm
125mL
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit