Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Super Polyfoil™ Flask Wrap

Catalog No. 22029118
Click to view available options
Length (Metric):
102 mm
130 mm
203 mm
Width (Metric):
102 mm
130 mm
203 mm

Provides a chemically inert barrier to cover vessels for autoclaving, incubating or storage. Bel Art™ Super Polyfoil™ Flask Wrap folds easily and flattens without kinking.

  • Hermoplastic layer is laminated to 1 mL thick foil
  • Folds easily; flattens without kinking
  • Resistant to punctures, tears and corrosion
  • Polyester film blocks pinholes and resists organic solvents and caustic agents
  • Complies with FDA regulations governing direct food contact applications
  • Comes in a pack of 100

Specifications

Applications Clinical, research and industrial uses
Length (English) 4 in.
Certifications/Compliance FDA
Product Type Foil
Width (Metric) 102 mm
Length (Metric) 102 mm
Material Aluminum, Polyester
Thickness 1 mil
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.