Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel Art™ Switch-Grid™ Test Tube Racks
Click to view available options
Holds:
Tubes (10 to 13 mm)
Tubes (13 to 16 mm)
Tubes (16 to 20 mm)
Tubes (20 to 25 mm)
Tubes (25 to 30 mm)
Color:
Blue
Fuchsia
Green
Orange
Yellow
Description
- Innovative, split-frame rack holds up to two different size tubes in the same rack, allowing users to quickly switch grids to hold other sizes as needed.
- 10 mm to 30 mm diameter test tubes fit in 5 colored coded grid inserts
- Three-tier rack holds tubes securely in place
- Rubber feet keep racks from sliding on benchtop; provide secure stacking while in storage
- Chemical resistant polyoxymethylene plastic rack frame and grids can be cleaned with mild detergent, ethanol or isopropyl alcohol; autoclaved at 121°C (250°F)
- More compact and less expensive than purchasing multiple racks
- Rack frame overall dimensions: 31.8L x 11.1W x 6.7cmH (12.5 x 4.375 x 2.625 in.)
Order Info
Each rack includes a set of grids in one size; Grid sets in alternate sizes can be purchased separately (see Rack grids, Cat. Nos. 11-123-992 through -996).
Specifications
Specifications
Product Type | Test Tube Rack |
Array | 14 x 6 |
Autoclavable | Autoclavable |
Color | Orange |
Holds | Tubes (10 to 13 mm) |
Material | Plastic |
Positions | 84 |
Shape | Rectangular, Rounded Corners |
Shelves | 3 Tiers |
Stackable | Yes, When Empty |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction