Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ T Connectors

Catalog No. p-3273411 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
For Use With:
6mm
9.5mm

Connectors have multiple barbs per arm providing additional contact between the fitting and the tubing for extra gripping power

  • Ensures a tight, secure connection between lengths of tubing having the same inner diameter (I.D.)
  • Chemical-resistant polypropylene for use with a wide range of liquids or gases
  • FDA-grade for direct contact with food, drugs, and cosmetics
  • Autoclavable

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Material Polypropylene
For Use With 9.5mm
Shape T
Color Natural
Product Type Tubing Connector
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.