Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ T Connectors
Click to view available options
For Use With:
6mm
9.5mm
Description
- Ensures a tight, secure connection between lengths of tubing having the same inner diameter (I.D.)
- Chemical-resistant polypropylene for use with a wide range of liquids or gases
- FDA-grade for direct contact with food, drugs, and cosmetics
- Autoclavable
Specifications
Specifications
Certifications/Compliance | FDA |
Autoclavable | Autoclavable |
Material | Polypropylene |
For Use With | 9.5mm |
Shape | T |
Color | Natural |
Product Type | Tubing Connector |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction