Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Tech Pens

Catalog No. 03410481 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Color:
Black
Blue
Green
Orange
Red
White
This item is not returnable. View return policy

Catalog No. 03-410-481

Supplier: Bel-Art™ F133840003

This item is not returnable. View return policy

Heavy-duty soft tip disposable pens are available in seven colors and write on glass, metal, ceramics, plastics, paper and more.

  • Oil-based marking paint resists washing, weathering, mild acids and alkalis
  • Operate within the temperature range of -46™ to +65°C (-50° to +150°F)
  • Withstands autoclaving 121°C (250°F)
  • Mark is approximately 1 mm (0.040 in.) wide

Specifications

Product Type Technical Pen
Tip Style Soft Tip
Color White
Autoclavable Autoclavable
Disposable Single-use
Includes Snap cap
For Use With (Application) Writes on Glass, Metal, Ceramics, Plastics, Paper etc
Temperature (English) Range -50°F to +150°F
Temperature (Metric) Range -46°C to +65°C
Quantity Each
Width (Metric) Line 1 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.