Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Tech Pens
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Color:
Black
Blue
Green
Orange
Red
White
Description
- Oil-based marking paint resists washing, weathering, mild acids and alkalis
- Operate within the temperature range of -46™ to +65°C (-50° to +150°F)
- Withstands autoclaving 121°C (250°F)
- Mark is approximately 1 mm (0.040 in.) wide
Specifications
Specifications
Product Type | Technical Pen |
Tip Style | Soft Tip |
Color | Green |
Autoclavable | Autoclavable |
Disposable | Single-use |
Includes | Snap cap |
For Use With (Application) | Writes on Glass, Metal, Ceramics, Plastics, Paper etc |
Temperature (English) Range | -50°F to +150°F |
Temperature (Metric) Range | -46°C to +65°C |
Quantity | Each |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction