Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Test Tube Baskets with Lids
GSA_VASCI_ED

Catalog No. p-2381028 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Dimensions (L x W x H):
5 x 5.18 x 4 in.
6 x 6 x 6 in.
9 x 9 x 9 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S47849 9 x 9 x 9 in.
S47848 6 x 6 x 6 in.
S478471 5 x 5.18 x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S47849 Supplier Bel Art™ Supplier No. F187390010
Only null left
Add to Cart
Add to Cart

Perfect for dipping, transporting and storing test tubes.

  • Polypropylene
  • Can be used for transporting small lab animals

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Autoclavable Not Autoclavable
Color White
Holds Test Tubes
Material Polypropylene
Shape Square
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) Test Tubes
Size 9 x 9 x 9 in. (22.9 x 22.8 x 22.8cm)
Dimensions (L x W x H) 9 x 9 x 9 in.
Length (Metric) 22.9 cm
Length (English) 9 in.
Width (English) 9 in.
Height (English) 9 in.
Product Type Basket for Test Tubes
Diameter (Metric) Inner 228.6 mm
Height (Metric) 22.8 cm
Array 1 x 1
Width (Metric) 22.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.