Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Utility Funnels
Click to view available options
Capacity (Metric):
60 mL
120 mL
Diameter (Metric)Top:
6.4 cm
8.26 cm
Description
- Steam autoclavable at 121°C (250°F)
- Available in sizes of 2 and 4 oz. (60 and 120mL)
Specifications
Specifications
Diameter (Metric)Top | 8.26 cm |
Capacity (Metric) | 120 mL |
Material | Polypropylene |
Height (Metric) | 9.5 cm |
Autoclavable | Autoclavable |
For Use With (Application) | For a variety of lab applications |
Product Type | Filling Funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction