Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Utility Funnels

Catalog No. 10371N Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Capacity (Metric):
60 mL
120 mL
Diameter (Metric)Top:
6.4 cm
8.26 cm

Externally ribbed, polypropylene funnels suitable for a variety of general lab applications

  • Steam autoclavable at 121°C (250°F)
  • Available in sizes of 2 and 4 oz. (60 and 120mL)

Specifications

Diameter (Metric)Top 8.26 cm
Capacity (Metric) 120 mL
Material Polypropylene
Height (Metric) 9.5 cm
Autoclavable Autoclavable
For Use With (Application) For a variety of lab applications
Product Type Filling Funnel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.