Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Polypropylene, Vacuum Aspirator Bottle
Shop All SP Bel-Art & SP Wilmad-LabGlass Products

Click to view available options
Capacity (Metric):
1.9 L
3.8 L
Description
- When used with a vacuum source, allows aspiration from a pipet tip, Pasteur or serological pipet inserted into the collection tube
- Chemical and corrosion-resistant polypropylene bottle and epoxy-coated steel frame
- Compact design does not crowd workspace or fume hood
- Included trap prevents fluid flow into the vacuum source
- Suitable for use with dishes, plates, flasks and tubes
- Bottle and cap are autoclavable at 121°C (250°F)
- Uses flexible collection tubing (0.25 in. ID x 0.375 in. OD)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
Autoclavable | Autoclavable |
Capacity (English) | 0.5 gal. |
Capacity (Metric) | 1.9 L |
Closure Material | Polypropylene |
Closure Type | Threaded |
Color | Blue (Translucent) |
Disposable | Reusable |
For Use With (Application) | For effortless, continuous vacuum aspiration of a variety of liquids, including tissue culture media, supernatants, and chemical wastes. |
For Use With (Equipment) | For dishes, plates, flasks and tubes |
Includes | Tubulations |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction