Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Varipet™ Pipettor

Catalog No. 13689133C Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Compatible Tips:
Luer Lock Tip
Teflon Tip

Self-filling pipetting aid designed for speed, ease, and convenience in a dependable, positive displacement dispenser

  • Polypropylene handle to permit extended use without fatigue.
  • PTFE plunger assures smooth, consistent operation in repetitive tasks.
  • Dispensing volume can be adjusted by turning the knob at the base of the unit.
  • Accuracy is ±0.5%.
  • Teflon™ Tip.
  • With chemical resistance because the fluids only contact the borosilicate glass and Teflon.
  • Supplied with chrome-plated steel Luer lock fitting, complete with removable cannula for general use.

Specifications

Accuracy ±0.5%
Compatible Tips Teflon Tip
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color White
Disposable Reusable
For Use With Microplate
Grip Type 2-Ring Handle
Material Polypropylene
Model Vari-pet
Number of Channels 1
Programmability No
Sterility Non-sterile
Type Pipette
Volume (Metric) 10 mL
Includes Ergonomic handle, PTFE coated plunger
Increments 0.2 mL
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.