Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Wide Mouth Round Bottles, Heavy Duty Closure
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Capacity (Metric):
10,000 mL
1500 mL
200 mL
2000 mL
250 mL
50 mL
500 mL
5000 mL
Material:
HDPE
LDPE
Description
- For use in storing, shipping and handling materials
- Available in different volumes ranging from 50 mL to 10 L
- LDPE bottles: Heavy threaded, watertight design screw cap closure with inner seal
- HDPE bottles: Octagonal shaped
- More suited for powders
Specifications
Specifications
Capacity | 6.75 oz., 200 mL |
Capacity (Metric) | 200 mL |
Capacity (English) | 6.75 oz. |
Color | Translucent |
Diameter (Metric) Inner Neck | 31 mm |
Material | LDPE |
Sterility | Non-sterile |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Disposable | Reusable |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction