Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Wide Mouth Round Bottles, Heavy Duty Closure

Catalog No. p-3273828 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Capacity (Metric):
10,000 mL
1500 mL
200 mL
2000 mL
250 mL
50 mL
500 mL
5000 mL
Material:
HDPE
LDPE

For handling chemicals both in liquid and in powder forms.

  • For use in storing, shipping and handling materials
  • Available in different volumes ranging from 50 mL to 10 L
  • LDPE bottles: Heavy threaded, watertight design screw cap closure with inner seal
  • HDPE bottles: Octagonal shaped
  • More suited for powders

Specifications

Capacity 1.69 oz., 50 mL
Capacity (Metric) 50 mL
Capacity (English) 1.69 oz.
Color Translucent
Diameter (Metric) Inner Neck 24 mm
Material LDPE
Sterility Non-sterile
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Wide, Threaded
Shape Conical
Height (Metric) 78 mm
Product Type Wide Mouth Bottle
Diameter (Metric) 39 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.