Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ General Purpose Trays With Faucets

Catalog No. p-3273195 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Dimensions (L x W x H):
12 x 16 x 3 in.
16 x 20 x 3 in.
17.5 x 23.5 x 6 in.
18 x 22 x 4 in.
21.5 x 25.5 x 4 in.

Rugged, long-lasting and corrosion resistant plastic

  • Features needle type polyethylene faucet with 12.7 mm (0.5 in.) bore
  • All trays have heavy walls and wide top flanges
  • Molded from low-density polyethylene
  • Withstand temperatures up to 77°C (171°F)

Specifications

Capacity (Metric) 15890 cm3
Dimensions (L x W x H) 16 x 20 x 3 in.
Color Natural
Height (Metric) 7.6 cm
Length (Metric) 41 cm
Material Polyethylene
Type Collection Tray
Width (Metric) 51 cm
Length (English) 16 in.
Height (English) 3 in.
Shape Rectangular
Width (English) 20 in.
Autoclavable Not Autoclavable
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.