Learn More
Bel-Art™ Sterileware™ Double Bagged Long Handle Sampling Spoons
Shop All SP Bel-Art & SP Wilmad-LabGlass ProductsDescription
The long handle on these spoons enables users to reach into jars, bottles and other confined areas to minimize the potential of personal contact with sampled material.
- Ten individually packaged scoops are sealed in an outer bag to create multiples layers of protection against contaminants and debris
- Ideal for use in multi-zone clean rooms
- FDA grade polystyrene safe for food, drug and cosmetic use
- Gamma irradiated sterile to SAL 10-6
- Lot stamped for accurate lot tracing, and shipped with a Certificate of Processing for Sterilization
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Sterility | Sterile |
| Capacity (English) | 0.5 tsp. |
| Capacity (Metric) | 2.46 mL |
| Color | White |
| Certifications/Compliance | Certificate of Processing for Sterilization |
| Product Type | Spoon |
| Length (English) | 7 in. |
| Width (English) | 1 in. |
| Width (Metric) | 2.5 cm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.