Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Sterileware™ Double Bagged Long Handle Sampling Spoons

Catalog No. 03411824 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
1.25 mL
2.46 mL
4.93 mL
14.79 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-411-824 4.93 mL
03-411-822 1.25 mL
03-411-823 2.46 mL
03-411-825 14.79 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-411-824 Supplier Bel-Art™ Supplier No. H369441010
Add to Cart
Add to Cart

Minimizing contamination of small sample collection.

The long handle on these spoons enables users to reach into jars, bottles and other confined areas to minimize the potential of personal contact with sampled material.

  • Ten individually packaged scoops are sealed in an outer bag to create multiples layers of protection against contaminants and debris
  • Ideal for use in multi-zone clean rooms
  • FDA grade polystyrene safe for food, drug and cosmetic use
  • Gamma irradiated sterile to SAL 10-6
  • Lot stamped for accurate lot tracing, and shipped with a Certificate of Processing for Sterilization

Specifications

Sterility Sterile
Autoclavable Not Autoclavable
Capacity (English) 1 tsp.
Capacity (Metric) 4.93 mL
Color White
Certifications/Compliance Certificate of Processing for Sterilization
Product Type Spoon
Length (English) 7 in.
Width (English) 1.1875 in.
Width (Metric) 3 cm
Material High-impact Polystyrene (FDA Grade)
Handle Type Long-handled
Length (Metric) 17.8 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.