Learn More
Wilmad-LabGlass™ SP Scienceware™ 5mm O.D. Step-Down Ultra-Thin Walled Precision NMR Tubes
Shop All SP Bel-Art & SP Wilmad-LabGlass ProductsDescription
- Inner surface is resistant to strong acid and base at ambient temperature
- Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
- Rated as hydrolytic class 1
- Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438
- 100% inspection with multiple NIST traceable gauges and optical surface defect checks
Specifications
Specifications
| Length (Metric) | 178 mm |
| Camber (Metric) | 13 μm |
| Concentricity (Metric) | 38 μm |
| Material | Borosilicate Glass |
| Diameter (Metric) Outer | 4.9635±0.0065 mm |
| Diameter (Metric) Inner | 4.4965±0.0065 mm |
| Field Strength | 400MHz |
| Length (English) | 7 in. |
| Thickness (Metric) Wall | 0.24 mm |
| Model | 550-PPT-7-5 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.