Learn More
Bel-Art™ SP Scienceware™ 5mm O.D. Thin Walled Precision NMR Tubes
Shop All SP Bel-Art & SP Wilmad-LabGlass ProductsDescription
To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming. Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts
Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.
- Inner surface is resistant to strong acid and base at ambient temperature
- Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
- Rated as hydrolytic class 1
- Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438
- 100% inspection with multiple NIST traceable gauges and optical surface defect checks
Specifications
Specifications
| Product Type | NMR Tube |
| Material | Glass (Type 1, Class A) |
| Camber (Metric) | 25 μm |
| Concentricity (Metric) | 25μm |
| Length (Metric) | 203.2 mm |
| Diameter (Metric) Outer | 4.9635±0.0065 mm |
| Diameter (Metric) Inner | 4.2065±0.0065 mm |
| Field Strength | 400MHz |
| Length (English) | 8 in. |
| Thickness (Metric) Wall | 0.38 mm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.