Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ ProCulture™ Micro-Tube Homogenizer: Pestles and Tubes
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Product Type:
Pestle
Pestle and Tube
Tube
Packaging Type:
Bulk Pack
Individual Pack
Sample Volume (Metric):
0.5 mL
1.5 mL
Description
Chemical and heat resistant, colorant-free
Matched pestle tips and micro tubes can be used either with homogenizer or with hand processing.
- Tight tolerances, thorough homogenization and grinding of materials
- Chemical and heat resistant, colorant-free to eliminate potential leaching of heavy metals into samples
- Manufactured and packaged in class 10,000 cleanroom
- Certified DNase, RNase and Pyrogen-free
- Made of animal and phalate/phalate-ester free polypropylene
- Available in individual or bulk packs
- Unique ribbed shaft provides precise finger control of homogenization for shear sensitive samples
- Fit most motorized mixer adapters
- Tube bottom 25% thicker bottoms than industry standard
- Frosted side and cap surfaces for labeling, positive seal snap-cap design and pierceable top
Specifications
Specifications
Product Type | Pestle |
Voltage | 0/1 V |
Sample Volume (Metric) | 1.5 mL |
Material | Polypropylene |
Dnase Free | Yes |
For Use With (Equipment) | Micro-Tube homogenizer system |
Packaging Quantity | 100/Pk. |
Packaging Type | Bulk Pack |
RNase Free | Yes |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction