Learn More
Bel-Art™ ProCulture™ Micro-Tube Homogenizer: Pestles and Tubes
Shop All SP Bel-Art & SP Wilmad-LabGlass ProductsDescription
Chemical and heat resistant, colorant-free
Matched pestle tips and micro tubes can be used either with homogenizer or with hand processing.
- Tight tolerances, thorough homogenization and grinding of materials
- Chemical and heat resistant, colorant-free to eliminate potential leaching of heavy metals into samples
- Manufactured and packaged in class 10,000 cleanroom
- Certified DNase, RNase and Pyrogen-free
- Made of animal and phalate/phalate-ester free polypropylene
- Available in individual or bulk packs
- Unique ribbed shaft provides precise finger control of homogenization for shear sensitive samples
- Fit most motorized mixer adapters
- Tube bottom 25% thicker bottoms than industry standard
- Frosted side and cap surfaces for labeling, positive seal snap-cap design and pierceable top
Specifications
Specifications
| Product Type | Pestle |
| Voltage | 0/1 V |
| Sample Volume (Metric) | 0.5 mL |
| Material | Polypropylene |
| Dnase Free | Yes |
| For Use With (Equipment) | Micro-Tube homogenizer system |
| Packaging Quantity | 100/Pk. |
| Packaging Type | Individual Pack |
| RNase Free | Yes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.