Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Analog Abbe Benchtop RI Refractometer
SDP

Catalog No. 12561359 Shop All Fisherbrand Products
Click to view available options
:
FisherBrand™ Analog Abbe Benchtop RI Refractometer
This item is not returnable. View return policy
This item is not returnable. View return policy

Includes

Abbe Refractometer, Calibration fluid, Applicator, Manual, Digital thermometer

FisherBrand™ Analog Abbe Benchtop RI Refractometer uses a digital thermometer to track temperature fluctuations throughout the sample reading processes to ensure an accurate reading each and every time.

 

FisherBrand™ Analog Abbe Benchtop RI Refractometer robust design is simple and easy to use. A digital thermometer replaces the traditional mercury base thermometer to provide more accurate temperature readings at the sample location. For greater accuracy, inlet valve ports are installed on the system to allow for the attachment an optional waterbath to control the temperature.

Each unit is inspected in the United States by a factory qualified technician under a ridged quality control process to insure its accuracy, and performance.

KEY FEATURES:

  • Sturdy, all metal construction with footprint for benchtop use
  • Stainless steel prism well and sapphire measuring surface, equals great protection and easy cleaning
  • Locking mechanism to hold the sample prism firmly in place
  • Focusing control to create a sharp reading line
  • Calibration knob for easy, quick calibration and reading
  • IP65 rating for sensor  protects against water and dust
  • Requires 4 to 5 drops sample size for micro-volume detection
  • Uses ambient light to illuminate the scales
  • Adjustable ambient light collection window, for brighter illuminated scales
  • Flip out mirror to provide additional ambient light, for more accurate readings
  • Valve ports to attach optional circulating waterbath
  • Digital thermometer to measure sample temperature
  • 1 year warranty

Warranty and Services

1 year

Specifications

Type Abbe Benchtop Brix/RI Refractometer
Scale Range 0 to 95 Brix
Refractive Index 1.3000 to 1.7000
Accuracy ±0.0002
Resolution ±0.0002
For Use With (Application) BRIX; Wine; Beverages; Foods; Industrial Fluids
Includes Abbe Refractometer, calibration fluid, Applicator, Manual, Digital thermometer
Quantity 1
Weight (English) 7.72 lb.
Weight (Metric) 3.5 kg
Dimensions (L x W x H) 270 x 180 x 370 mm
Height (English) 14.57 in.
Height (Metric) 270 mm
Length (English) 10.63 in.
Length (Metric) 370 mm
Width (English) 7.09 in.
Width (Metric) 180 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.