Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Benchtop Acid Cabinet
Shop All SciMatCo Products


Click to view available options
Door Style:
Manual-close
Description
- Holds up to sixteen 500mL or five 2.5L bottles
- All-wood construction with liquid-tight spill containment trough Polypropylene padlock assembly will not corrode
- Outside dimensions: 15.75D x 16.75W x 21.25 in.H (40.0 x 42.5 x 54.0cm)
Specifications
Specifications
No. of Doors | 1 |
Width (Metric) Exterior | 42.54 cm |
Depth (Metric) Exterior | 40 cm |
Height (Metric) Exterior | 54 cm |
Product Type | Benchtop storage cabinet |
Load Bearing Capacity | 5 x 2.5 L |
Door Style | Manual-close |
Height (English) Exterior | 21.25 in. |
Width (English) Exterior | 16.75 in. |
Includes | Polypropylene floor liner, padlock and two keys |
Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction