Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kinematica Inc Benchtop Autoclave Sterilizer
Click to view available options
Capacity (Metric):
3 L
30 L
56 L
Description
- Features:
- Advanced Steri-Touch Panel HMI
- High-Accuracy Temperature Control
- Integrated Steam generator
- Flexible Load and Personnel Management
- Powerful Vacuum System
- Comprehensive Filtration System
- Fully Customizable Programs
- F0 Value Calculation
- Includes Helix
- Bowie-Dick
- Ample 2G Data Storage
- Automatic Water Management
- Integrated Digital Recorder
- Thermal Printer
Specifications
Specifications
Autoclavable | Autoclavable |
Capacity (English) | 7.9 gal. |
Capacity (Metric) | 30 L |
Depth (Metric) Chamber | 452 mm |
Diameter (English) Chamber | 11.8 in. |
Depth (English) Chamber | 17.8 in. |
Diameter (Metric) Chamber | 300 mm |
Length (English) | 15.7 in. |
Length (Metric) | 400 mm |
Product Type | Benchtop Autoclave |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction