Learn More
Description
- 5mm O.D. tubes available in 7” or 8” lengths in quantities of 25 or 150 pieces
- Packaging allows for easy tube access and storage
- Attractively priced for a high-throughput laboratory environment
- Type 1, Class B Borosilicate glass construction with disposable caps
Specifications
Specifications
| Product Type | NMR Tube |
| Length (Metric) | 17.8 cm |
| For Use With (Equipment) | Benchtop NMR Spectrometers |
| Material | Borosilicate Glass |
| Color | Clear |
| Closure Type | Cap |
| Diameter (Metric) Outer | 5 mm |
| For Use With (Application) | NMR Experiments |
| Length (English) | 7 in. |
| Thickness (Metric) Wall | 0.43 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.