Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Berkshire™ BCR™ Cleanroom Bond 1040 Paper
Shop All Berkshire Corporation Products
                    Click to view available options
                
                
                    
                            
                                Color:
                            
                        
                        
                            
                                Blue
                            
                        
                            
                                White
                            
                        
                    
                            
                                Dimensions (L x W):
                            
                        
                        
                            
                                11 x 8.5 in.
                            
                        
                            
                                17 x 11 in.
                            
                        
                    
                            
                                Product Type:
                            
                        
                        
                            
                                Cleanroom Paper
                            
                        
                            
                                Plain Cleanroom Paper
                            
                        
                    Description
- Heavier than the 850 series paper.
- Designed for double-sided and archival documents.
- Available in white and blue 8 x 11 in. (22 x 28 cm) and 11 x 17 in. (28 x 43 cm) sheets.
- Designed for cleanroom environments, BCR bond paper is made with the purest quality cellulose from specially selected forests and is specially coated to minimize particle and fiber release.
- Use these ultraclean, heat-resistant pages in any class of cleanroom for photocopying or offset printing, or as lot tracer sheets, batch records, or standard pages in cleanroom manuals.
- Compatible with all standard photocopiers and laser printers without jamming.
- Fine cut edges reduce particle contamination.
- Low static charge prevents pages from sticking together.
- Double-wrapped to ensure optimum cleanliness.
- Autoclavable.
Order Info
250 sheets per pack. Paper weight is 28 lb. (104g/m2).
Specifications
Specifications
| Material | Cellulose | 
| Ruled | No | 
| Width (English) Page | 8.5 in. | 
| Length (English) Page | 11 in. | 
| Color | White | 
| Cover Color | White | 
| Dimensions (L x W) | 11 x 8.5 in. | 
| Length (Metric) | 28 cm | 
| Width (Metric) | 279 mm | 
| Autoclavable | Autoclavable | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            