Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ BCR™ Spiral Notebooks

Catalog No. p-80250
Click to view available options
Dimensions (L x W):
5.5 x 8.5 in.
8.5 x 11 in.
Ruled:
College Ruled
Grid

Available with college rule or 1/4 in. (6.4mm) square printed grid format

  • Features 100 pages (50 sheets) of printed BCR Bond 1040 (28#) synthetic-impregnated paper and translucent, solvent-resistant cover
  • Spiral design allows book to lie flat and stay open

Specifications

Ruled College Ruled
Width (English) Page 8.5 in.
Length (English) Page 11 in.
Cover Material Polypropylene
Dimensions (L x W) 8.5 x 11 in.
Length (English) 8.5 in.
Length (Metric) 216 mm
Width (English) 11 in.
Width (Metric) 279 mm
Certifications/Compliance Class A, B and C/ISO Class 3-7
For Use With (Application) For writing, copying and printing and cleanroom documentation
Plain paper No
Product Type Spiral Notebook
Weight (English) 28 lb.
Weight (Metric) 12.7 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.