Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Berkshire™ BlueSorb™ 750 Wipers
Shop All Berkshire Corporation Products
Click to view available options
Dimensions (L x W):
4 x 4 in. (10.16 x 10.16 cm)
9 x 9 in. (22.86 x 22.86 cm)
Description
- Pure, nonwoven polyester-cellulose blend is highly sorbent and durable
- Ideal for workmat or visual inspection background
- Blue color allows for segregating by critical environment process areas
- Excellent wet and dry strength
Order Info
Basis weight: 67.2g/m2
Specifications
Specifications
Product Type | Cleanroom Wipe |
Length (English) | 4 in. |
Length (Metric) | 10 cm |
Width (English) | 4 in. |
Width (Metric) | 10 cm |
Material | Polyester Cellulose |
Autoclavable | Autoclavable |
Basis Weight | 67.2 |
Certifications/Compliance | RoHS 2002/05, REACH |
Color | Blue |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction